Shop All Hex Key Sets
Eklind
Hex Key, 2.5mm - 6" Size
Mfr # 54625
Zoro # G3951331
product price: $3.69
/ea
Sold in multiples of 6 for $22.14
$22.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Grip Style Cushion
- Material Alloy Steel
- End Shape Hex
- Key Shape T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 54625
- Zoro # G3951331
- UPC # 037516546258
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 2.5mm |
Details
Finish | Black |
Item | Standard Hex Key Set |
Measurement Type | Metric |
Grip Style | Cushion |
Material | Alloy Steel |
End Shape | Hex |
Key Shape | T |
Description
Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in 18 TPI SAWZALL Blades, 25 Pack (48-00-8184)
- WALTER SURFACE TECHNOLOGIES 2-1/2 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D508)
- FACOM 12mm Drive, Metric Socket, 12 Points (FM-66A.12X13)
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 7 pcs (54TN14)
- EKLIND 22-Piece Hex Key Set, Combination Hex-L, Metric and SAE, Plastic Holder, 10222 (10222)
- EKLIND 10 Piece SAE T-Shape Hex Key Set, 53910 (53910)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 25172 (25172)
- EKLIND 9-Piece Hex Key Set, L, Long, 2 Tips, Metric, Steel, Black Oxide, Plastic Case, 13609 (13609)
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25580 (25580)
- EKLIND 22-Piece Hex Key Set, Combination Ball-Hex-L, Extra Long, Metric and SAE, Plastic Holder, 17322 (17322)
- BONDHUS 7 Piece Torx? Fold-Up Hex Key Set, 12636 (12636)
- Eklind Hex Key Sets