Shop All Hex Key Sets
Eklind
Hex Key, 1/8" x 9" Size
Mfr # 31908
Zoro # G3951672
product price: $2.39
/ea
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish Black
- Tip Size 1/8"
- Material Alloy Steel
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 31908
- Zoro # G3951672
- UPC # 037516319081
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/8" |
Details
Measurement Type | SAE |
Finish | Black |
Item | Standard Hex Key Set |
Material | Alloy Steel |
End Shape | Hex |
Key Shape | T |
Description
Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU 2-1/2" Tungsten Carbide Grit Hole Saw with Arbor/Pilot (02850)
- KNIPEX Tweezers, Anti-Mag, Needle, Straight, 5-1/4 (92 22 04)
- FLETCHER-TERRY Ball End Glass Cutter, 2 to 3 mm Cutting Capacity, Steel Body (01-122/02ACP)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- EKLIND 6 Piece Metric T-Handle (55196)
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in (10609)
- EKLIND 10 Piece SAE T-Shape Hex Key Set, 53910 (53910)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13413 (13413)
- EKLIND 10 Piece Torx? L-Shape Torx? Key Set, 10810 (10810)
- EKLIND 8 Piece 6" Cushion Grip Metric Hex T-Key Set (55168)
- DYNAMIC Tools 9 Piece Metric Extra Long Hex Key Set, 1.5mm - 10mm (D043210)
- Eklind Wrenches