Shop All Hex Key Sets
Eklind
Hex Key, 1/8" x 6" Size
Mfr # 51608
Zoro # G3951024
Sold in multiples of 12 for $31.08
$31.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type SAE
- Tip Size 1/8"
- Material Alloy Steel
- Grip Style Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 51608
- Zoro # G3951024
- UPC # 037516516084
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/8" |
Details
Item | Standard Hex Key Set |
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Grip Style | Cushion |
End Shape | Hex |
Key Shape | T |
Description
Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic Pro CTL Bandsaw Blade 10' 4" Long x 1" Wide, 5/8 TPI x 0.035 Thick (1792715)
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- DEWALT 2,000 rpm VSR VERSA-CLUTCH(TM) Screwgun (DW267)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10707 (10707)
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64906 (64906)
- EKLIND Eklind 13222 .050-3/8" & 1.5MM-10MM 22Pc. Ball End Combo Metric & SAE Hex Key Set (13222)
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in (10609)
- EKLIND 12 Piece SAE L-Shape Hex Key Set, 13212 (13212)
- EKLIND Bal End Hex Key Set 9In1 (25919)
- PERFORMANCE TOOL Performance Tool Fold-Up Star Key Set 16 pc (W9186)
- Eklind Hex Key Sets