Shop All Hex Key Sets
Eklind
Hex Key, 1/4" x 9" Size
Mfr # 31916
Zoro # G3951359
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Measurement Type SAE
- Tip Size 1/4"
- Material Alloy Steel
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 31916
- Zoro # G3951359
- UPC # 037516319166
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4" |
Details
Finish | Black |
Measurement Type | SAE |
Item | Standard Hex Key Set |
Material | Alloy Steel |
End Shape | Hex |
Key Shape | T |
Description
Hex Key
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0002)
- SUPERCUT 64.5 L, 0.5 W, 0.025 Thick, M2 Steel (501124)
- WIDIA Thread Forming Tap, #4-40, Plug, Uncoated, 4 Flutes (17000)
- WESTWARD 3/8 in Drive Phillips Socket Bit SAE 3/16 in Tip, 1 55/64 in L (3LE40)
- EKLIND 6 Piece Fold-Up Hex Key Set, 25160 (25160)
- EKLIND 7 Piece SAE Hex Key Set, 10107 (10107)
- EKLIND 11 Piece SAE T-Handle (53211)
- EKLIND Eklind Tool 269-25581 8 Pc Set Ergo-Fold Hexkey (269-25581)
- EKLIND 18 Piece Combination SAE and Metric Long Ball End Hex-L Hex Key Set (13218)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17313 (17313)
- TOLSEN 36pc SAE/Metric Hex Set-1/16, 5/64, 3/32, 1/8, 9/64, 5/32, 3/16, 1/4, 5/16, 0.05, 1/16, 5/64, 3/32, (20094)
- Eklind Hex Keys & Hex Key Sets