Shop All Hex Keys
Eklind
HEX KEY 1/4"" T-HANDLE-6""
Mfr # 51616
Zoro # G8616637
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Tip Size 1/4"
- Measurement Type SAE
- Material Alloy Steel
- Number of Tips 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1/4" |
Details
Finish | Black |
Measurement Type | SAE |
Material | Alloy Steel |
Number of Tips | 1 |
Grip Style | Cushion |
Number of Ball Ends | 0 |
Tether Ready | No |
Key Shape | T-Shape |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The EKLIND 51616 1/4 Inch Cushion Grip Hex T-Handle T-Key allen wrench meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Single Edge Pckt Blade Dispenser, 1-1/4"W (PBDSP017B)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 2, Carbide (TCMT32521P TN30M)
- ULTRA-DEX USA Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S24U SCLCR4)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal (99178-07-09-1/2)
- EKLIND Hex Key L 1.5Mm Lng Arm (14603)
- EKLIND Hex Key L 19Mm Long Arm (14638)
- EKLIND SAE Plain Hex Key, 7/16" Tip Size, 7 1/2 in Long, 1 1/2 in Short (16228)
- EKLIND Metric Plain Hex Key, 1.5 mm Tip Size, 3 1/32 in Long, 17/32 in Short, 10 PK (15603)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- EKLIND Ergonomic 3/32" Tip Size, 9 in Long (61906)
- ALLPOINTS Screwdriver, Torx , Tamperprf, T45 (1421605)
- Eklind Hex Keys & Hex Key Sets