Shop All Screwdrivers
Eklind
General Purpose Ball End Hex Screwdriver 7/64 in Hex
Mfr # 91107
Zoro # G5119511
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 7/64 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91107
- Zoro # G5119511
- UPC # 037516911070
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 7/64 in |
Shank Length | 2 11/16 in |
Overall Length | 5 1/2 in |
Handle Length | 3 in |
For Fastener Size | 7/64 in |
Shank Diameter | 0.11 in |
Description
General Purpose Ball End Hex Screwdriver, Tip Size 7/64 in, Hex, Fluted, Overall Length 5 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutting Oil, 1 gal, Can (32808)
- SUNEX 1/2" Drive Spndl Nut Imp Sck Set, 8 pcs (2835)
- PLATO Cutter, Tapered, 5 In. L (170SD)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (68-22MM)
- EKLIND Screwdriver (91612)
- EKLIND Screwdriver (91105)
- EKLIND Screwdriver (91104)
- EKLIND Screwdriver (91112)
- EKLIND Fold Up Torx Key 7Pc (22571)
- EKLIND Screwdriver (91610)
- WERA Stubby/Carburetor Screwdriver #3 Round (05008782001)
- Eklind Screwdrivers