Shop All Screwdrivers
Eklind
General Purpose Ball End Hex Screwdriver 7/16 in Hex
Mfr # 91128
Zoro # G5119563
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 7/16 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91128
- Zoro # G5119563
- UPC # 037516911285
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 7/16 in |
Shank Length | 7 1/2 in |
Overall Length | 11 3/4 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.44 in |
For Fastener Size | 7/16 in |
Description
The EKLIND 91128 Screwdriver Hex 7/16" 7 1/2 in Hex is a durable screwdriver with a ball hex tip. It has an alloy steel shank and a black oxide finish. This general purpose ball end hex screwdriver features an alloy steel shank that makes it strong and durable. The handle is made of plastic, which gives you added comfort when using the tool. With a black oxide finish, this 7/16" hex screwdriver will resist corrosion from water and other substances. When you need to tighten or loosen fasteners, equip yourself with the EKLIND 91128 Screwdriver Hex 7/16" 7 1/2 in Hex.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Multi-Tool, Mac V Tool, 12 Tools (SM1001-CP)
- EUROBOOR Tap collet 3/8" ANSI (TCM.3/8ANSI)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-F (C18033)
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. (GWS18V-13CN)
- EKLIND Screwdriver (91105)
- EKLIND Screwdriver (91106)
- EKLIND Screwdriver (91606)
- EKLIND Screwdriver (91120)
- EKLIND Screwdriver (91107)
- EKLIND Screwdriver (91602)
- GREENLEE Screwdriver #3 Round (0153-35C)
- Eklind Screwdrivers