Shop All Screwdrivers
This Product is Discontinued
Eklind
General Purpose Ball End Hex Screwdriver 5/32 in Hex (Discontinued)
Mfr # 91110
Zoro # G5119554
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 5/32 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91110
- Zoro # G5119554
- UPC # 037516911100
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 5 1/4 in |
Overall Length | 9 1/4 in |
For Fastener Size | 5/32 in |
Description
If you need a general purpose ball end hex screwdriver, the EKLIND 91110 Screwdriver Hex 5/32" is what you need. It has a ball hex tip which allows it to turn socket headed fasteners at up to 25 degrees angle. The tool has a black oxide finish and a fluted handle design for added comfort and grip. Its alloy steel shank ensures its durability while the black oxide finish protects against corrosion. This screwdriver has an overall length of 9 1/4 in., a 5/32" tip size, and a 5 1/4 in. shank length. The EKLIND 91110 Screwdriver Hex 5/32" is the perfect addition to your tool kit for its high quality features.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.