Shop All Screwdrivers
This Product is Discontinued
Eklind
General Purpose Ball End Hex Screwdriver 5 mm Hex (Discontinued)
Mfr # 91610
Zoro # G5119651
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 5 mm
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91610
- Zoro # G5119651
- UPC # 037516916105
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 5 mm |
Shank Length | 5 3/16 in |
Overall Length | 8 3/4 in |
Handle Length | 3 5/8 in |
Shank Diameter | 5 mm |
For Fastener Size | 5 mm |
Description
If you need to tighten or loosen socket headed fasteners, the EKLIND 91610 Ball Hex Screwdriver is just what you need. It has a black oxide finish that protects against corrosion and makes it durable. The screwdriver's ball hex tip allows for an angle of up to 25 degrees, allowing you to work with sockets in confined spaces. Its alloy steel shank is long lasting and provides maximum torque transfer. With a plastic handle, this screwdriver offers comfort and ease of use. Its 5 mm tip size makes it suitable for most household tasks, such as assembling furniture or tightening screws around the house. The EKLIND Ball Hex Screwdriver will give you the ability to easily tighten or loosen socket headed fasteners at up to 25 degrees angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.