Shop All Screwdrivers
This Product is Discontinued
Eklind
General Purpose Ball End Hex Screwdriver 3/16 in Hex (Discontinued)
Mfr # 91112
Zoro # G5119597
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91112
- Zoro # G5119597
- UPC # 037516911124
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 5 3/16 in |
Overall Length | 8 3/4 in |
Handle Length | 3 5/8 in |
Shank Diameter | 0.19 in |
For Fastener Size | 3/16 in |
Description
The EKLIND 91112 Ball Hex Screwdriver is the perfect tool for working with socket headed fasteners. It has a ball hex tip that allows you to turn the fastener at up to 25 degrees angle. The screwdriver turns socket headed fasteners at up to 25 degrees angle, and has a black oxide finish. Its ball hex tip makes it easy to get into tight spaces and work on small parts, making this general purpose screwdriver useful in many applications. This 8 3/4 in long ball hex screwdriver features an alloy steel shank and plastic handle. When you need a tool that can be used for multiple tasks, the EKLIND 91112 Ball Hex Screwdriver is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.