Shop All Screwdrivers
This Product is Discontinued
Eklind
General Purpose Ball End Hex Screwdriver 3 mm Hex (Discontinued)
Mfr # 91606
Zoro # G5119694
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 3 mm
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91606
- Zoro # G5119694
- UPC # 037516916068
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 3 mm |
Shank Length | 5 in |
Overall Length | 7 3/4 in |
Handle Length | 2 3/4 in |
Shank Diameter | 3 mm |
For Fastener Size | 3 mm |
Description
The EKLIND 91606 Ball Hex Screwdriver is the ideal tool for fastening or loosening socket headed fasteners. The hex tip allows you to access the screw head from any angle, while the ball hex tip gives you more torque. Made of alloy steel, this screwdriver has a black oxide finish that protects against corrosion and rust. It has a 5 in. long shank with a 3 mm ball hex tip size. The overall length of the screwdriver is 7 3/4 in., while its handle length is 2 3/4 in.. This general purpose ball end hex screwdriver turns socket headed fastener at up to 25 degrees angle. If you are looking for an efficient tool for your next project, make sure to check out the EKLIND 91606 Ball Hex Screwdriver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.