Shop All Screwdrivers
This Product is Discontinued
Eklind
General Purpose Ball End Hex Screwdriver 1/8 in Hex (Discontinued)
Mfr # 91108
Zoro # G5130176
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91108
- Zoro # G5130176
- UPC # 037516911087
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 5 in |
Overall Length | 7 3/4 in |
Handle Length | 2 3/4 in |
For Fastener Size | 1/8 in |
Shank Diameter | 0.13 in |
Description
General Purpose Ball End Hex Screwdriver, Tip Size 1/8 in, Hex, Fluted, Overall Length 7 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.