Shop All Screwdrivers
Eklind
General Purpose Ball End Hex Screwdriver 12 mm Hex
Mfr # 91624
Zoro # G5119721
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 12 mm
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91624
- Zoro # G5119721
- UPC # 037516916242
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 12 mm |
Shank Length | 8 in |
Overall Length | 12 1/2 in |
For Fastener Size | 12 mm |
Description
General Purpose Ball End Hex Screwdriver, Tip Size 12 mm, Hex, Fluted, Overall Length 12 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231C)
- HHIP T-Slot Cleaner (7016-0030)
- DEWALT Ratchet, Cordless, 2.6 lb, 12V DC, 250 RPM (DCF503EB)
- EKLIND Screwdriver (91110)
- EKLIND Screwdriver (91602)
- EKLIND Screwdriver (91112)
- EKLIND Screwdriver (91616)
- EKLIND Screwdriver (91606)
- EKLIND Screwdriver (91603)
- CAPRI TOOLS Kontour #2 x 2-1/2 in Phillips Screwdriver (25000-PH2112)
- Eklind Screwdrivers