Shop All Screwdrivers
Eklind
General Purpose Ball End Hex Screwdriver 1/2 in Hex
Mfr # 91132
Zoro # G5119624
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 1/2 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91132
- Zoro # G5119624
- UPC # 037516911322
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/2 in |
Shank Length | 8 in |
Overall Length | 12 1/4 in |
Handle Length | 4 1/4 in |
For Fastener Size | 1/2 in |
Shank Diameter | 0.5 in |
Description
General Purpose Ball End Hex Screwdriver, Tip Size 1/2 in, Hex, Fluted, Overall Length 12 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7 1/8 in Wire Stripper 20 to 10 AWG (1YNA3)
- ROTHENBERGER Oiler Gun, For Use With Mfr. No. 70753 (50009)
- DEWALT 3/8" x 16" x 18" SDS+ Hammer Bit (DW5431)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/16" 12 pt SAE Socket, 12 Points (42414)
- EKLIND Screwdriver (91616)
- EKLIND Screwdriver (91612)
- EKLIND Screwdriver (91110)
- EKLIND Screwdriver (91107)
- EKLIND Precision Scwdrv Set 10P (92199)
- EKLIND Screwdriver (91105)
- KLEIN TOOLS Insulated Screwdriver, #2 Phillips Tip, 4-Inch Round Shank (6834INS)
- Eklind Screwdrivers