Shop All Screwdrivers
This Product is Discontinued
Eklind
General Purpose Ball End Hex Screwdriver 1/16 in Hex (Discontinued)
Mfr # 91104
Zoro # G5119493
This Product is Discontinued
Key Features
- Tip Style Group Hex
- Screwdriver Tip Style Ball Hex
- Tip Size 1/16 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 91104
- Zoro # G5119493
- UPC # 037516911049
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | 1/16 in |
Shank Length | 2 11/16 in |
Overall Length | 5 1/2 in |
Handle Length | 3 in |
Shank Diameter | 0.08 in |
For Fastener Size | 1/16 in |
Description
When you need to work with fasteners, the EKLIND 91104 Screwdriver Hex 1/16" 2 13/16 in Hex is the tool for the job. It has a ball hex tip that allows you to turn socket headed fasteners at up to 25 degrees angle. The ball hex tip on this screwdriver allows it to turn socket headed fasteners at up to 25 degrees angle. This black oxide finish general purpose ball end hex screwdriver measures 5 1/2 in. overall length and 2 13/16 in. shank length. The alloy steel shank material makes this screwdriver durable and long lasting, while its plastic handle ensures easy gripping even when wet or oily hands are present. The EKLIND Screwdriver Hex 1/16" 2 13/16 in Hex is perfect for all your maintenance needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.