Shop All Hex Keys
Eklind
Ergonomic T9 Tip Size, 6 in Long
Mfr # 68609
Zoro # G2539762
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 3 in |
Tip Size | T9 |
Long Arm Length | 6 in |
Length Family | Long |
Handle-Length | 3" |
Long-Arm-Length | 6" |
Description
Torx Key, Tip Size T9, Long Arm Length 6 in, Black Oxide, Length Family Long, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI 5-in-1 Rescue Tool (511)
- OSG Straight Flute Hand Tap, Plug, 3 (1171305)
- WERA 1/4 in Drive 165 mm Compact Ratchet (05004280001)
- KLEIN TOOLS Metric Combination Wrench 13 mm (68513)
- EKLIND Ergonomic T15 Tip Size, 6 in Long (68615)
- EKLIND Ergonomic T40 Tip Size, 6 in Long (68640)
- EKLIND Ergonomic T25 Tip Size, 6 in Long (68625)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (18203)
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 9 in Long, 4 in Short, 4 PK (61816)
- EKLIND Ergonomic #2.5 Tip Size, 9 in Long (64925)
- WIHA Torx(R) L-Shape Torx(R) Key, T27 Tip Size (36337)
- Eklind Wrenches