Shop All Hex Keys
Eklind
Ergonomic T27 Tip Size, 6 in Long
Mfr # 68627
Zoro # G2540009
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 4 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 4 in |
Tip Size | T27 |
Long Arm Length | 6 in |
Length Family | Long |
Handle-Length | 4" |
Long-Arm-Length | 6" |
Description
Torx Key, Tip Size T27, Long Arm Length 6 in, Black Oxide, Length Family Long, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO 50 to 300/0.01mm Inside Mic (141-206)
- RIDGID Drain Cleaner Hose, 1/4 In. x 35 ft... (H-1435)
- KRAFT TOOL Hand and Curb Mag Darby, 48x3-1/4" (CF043PF)
- QUALTECH Drill Chuck Arbor, Jacobs Taper Mounting, 6 Mount Taper, Morse Taper Shank, 1 Shank Taper (DEWA0106)
- EKLIND Ergonomic T9 Tip Size, 6 in Long (68609)
- EKLIND Ergonomic T25 Tip Size, 6 in Long (68625)
- EKLIND Ergonomic T15 Tip Size, 6 in Long (68615)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (16915)
- EKLIND Metric Plain Double-Ball-Hex Key, 3 mm Tip Size, 4 7/8 in Long, 11/32 in Short (19606)
- EKLIND KEX KEY L LONG ARM 9/16"" (14236)
- TITAN HEX KEY SAE 13 PC SET NON SLIP (TL12713)
- Eklind Wrenches