Shop All Hex Keys
Eklind
Ergonomic T15 Tip Size, 6 in Long
Mfr # 68615
Zoro # G2539948
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 3 in |
Tip Size | T15 |
Long Arm Length | 6 in |
Length Family | Long |
Handle-Length | 3" |
Long-Arm-Length | 6" |
Description
The EKLIND 68615 Ergonomic Torx Key is the easy-to-use tool that will make quick work of your projects. Made of high quality steel, this green and black hex key has a long arm length of 6 in. for better leverage. It also features an ergonomic handle with a 90 degree working angle to reduce strain on your wrist and hand. This T15 tip size is ideal for various applications such as automotive repairs, electronics, appliances and furniture assembly. The EKLIND Hex Key is the smart choice when it comes to completing any project quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49404)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 11/16 (C17042)
- GREENLEE Crimping Die (KC4-2/0)
- BON TOOL Bon 82-569 Wood Handle 1-3/8" X 60" (82-569)
- EKLIND Ergonomic T10 Tip Size, 6 in Long (68610)
- EKLIND Ergonomic T40 Tip Size, 6 in Long (68640)
- EKLIND Ergonomic T25 Tip Size, 6 in Long (68625)
- EKLIND Hex Key L 3Mm Long Arm (14606)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- EKLIND HEX KEY L LONG ARM 5/32"" (14210)
- EKLIND Metric Plain Ball Hex Key, 14 mm Tip Size, 9 5/32 in Long, 2 5/32 in Short, 5 PK (18628)
- Eklind Wrenches