Shop All Hex Keys
Eklind
Ergonomic T10 Tip Size, 6 in Long
Mfr # 68610
Zoro # G2539482
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 3 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 3 in |
Tip Size | T10 |
Long Arm Length | 6 in |
Length Family | Long |
Long-Arm-Length | 6" |
Handle-Length | 3" |
Description
This EKLIND 68610 Ergonomic Torx Key is the perfect tool for assembling furniture and appliances. It will fit in small spaces where other tools cannot. This long arm length of 6 in. allows you to reach those hard-to-reach areas with ease. The ergonomic handle provides comfort and control, while its green/black finish makes it easy to find when dropped on the floor. Its T10 tip size means you can use this torx key on a variety of fasteners, from screws to bolts. When working with household appliances or furniture, the EKLIND 68610 Ergonomic Torx Key is a must have tool that will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 3/16 (C18638)
- EKLIND Metric Plain Hex Key, 1.3 mm Tip Size, 1 5/8 in Long, 17/32 in Short, 10 PK (15502)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-3/8x1/64 (69892)
- KEO Slotting Saw, 7/32" Cutter Thickness (MS3731-3X7/32X1-28T 105-07540)
- EKLIND Ergonomic T50 Tip Size, 6 in Long (68650)
- EKLIND Ergonomic T15 Tip Size, 6 in Long (68615)
- EKLIND Ergonomic T27 Tip Size, 6 in Long (68627)
- EKLIND HEX KEY T HNDL 6"" 3/32"" (51606)
- EKLIND Metric Plain Ball Hex Key, 2 mm Tip Size, 3 29/32 in Long, 39/64 in Short (19704)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 15/16 in Short, 10 PK (15608)
- EAZYPOWER Hex Key, 3mm, 1" (79849/B)
- Eklind Hex Keys