Shop All Hex Keys
Eklind
Ergonomic 9 mm Tip Size, 9 in Long
Mfr # 64985
Zoro # G2540261
original price:
$11.89
24% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 5 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 5 in |
Tip Size | 9 mm |
Long Arm Length | 9 in |
Length Family | Long |
Long-Arm-Length | 9" |
Handle-Length | 5" |
Description
Hex Key, Tip Size 9 mm, Long Arm Length 9 in, Black Oxide, Length Family Long, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Hex Bit Socket (SHB12406)
- INNOVATIVE COMPONENTS Knurled Knob, 5/16-18 Thread Size, 3/4"L, Zinc Plated (GN5C0750K4D-A21)
- ARROW FASTENER 5-in-1 Manual Staple Gun (T501)
- SUNEX Vacuum Rivet Gun, Heavy Duty, 1/4" (SX1819TV)
- EKLIND Ergonomic 7/32" Tip Size, 9 in Long (61914)
- EKLIND Ergonomic 9/64" Tip Size, 9 in Long (61909)
- EKLIND Ergonomic 3/32" Tip Size, 9 in Long (61906)
- EKLIND SAE Plain Hex Key, 3/16" Tip Size, 2 3/4 in Long, 15/16 in Short, 10 PK (16112)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 1/8in. (51908)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short, 4 PK (61808)
- FLEX-STRUT Pipe Strap, Standard, 2-1/2" (FS-7870-2-1/2 E/G)
- Eklind Wrenches