Shop All Hex Keys
Eklind
Ergonomic 7 mm Tip Size, 9 in Long
Mfr # 64970
Zoro # G2540112
original price:
$11.18
22% off
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Handle Length 4 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Handle Length | 4 in |
Tip Size | 7 mm |
Long Arm Length | 9 in |
Handle-Length | 4" |
Long-Arm-Length | 9" |
Length Family | Long |
Description
Hex Key, Tip Size 7 mm, Long Arm Length 9 in, Black Oxide, Length Family Long, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 13 Inch Groove Joint Pliers (2-5/8 in. Jaw) (37525)
- STM 3 x 3 P350 Drill Press Vise (370236)
- IDEAL Wire Stripper, 6" L Overall (45-121)
- S & W MANUFACTURING Ball Knob, Stl, 1/2-13", 1-3/8" dia. (SBK-047)
- EKLIND Ergonomic 6 mm Tip Size, 9 in Long (64960)
- EKLIND Ergonomic 7/64" Tip Size, 9 in Long (61907)
- EKLIND Ergonomic 8 mm Tip Size, 9 in Long (64980)
- EKLIND Metric Plain Ball Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (18612)
- EKLIND 2.5mm Ball End Long Arm L-Key (18605)
- EKLIND 6mm Ball End Long Arm L-Key (18612)
- BONDHUS Metric L-Shape Ball Hex Key, 3.5 mm Tip Size (15758)
- Eklind Hex Keys & Hex Key Sets