Shop All Hex Keys
Eklind
Ergonomic 5/16" Tip Size, 9 in Long
Mfr # 61920
Zoro # G2539613
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Length 5 in
- Handle Material Plastic
- Handle Type Ergonomic
- Working Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Handle Length | 5 in |
Tip Size | 5/16" |
Long Arm Length | 9 in |
Length Family | Long |
Long-Arm-Length | 9" |
Handle-Length | 5" |
Description
Hex Key, Tip Size 5/16 in, Long Arm Length 9 in, Black Oxide, Length Family Long, Number of Tips 1, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Magnetic Socket, 1/4" Drive, 1/4", 6pt. (M1P08-1PK)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.81"L, HR Phenolic (3020-A)
- SK PROFESSIONAL TOOLS 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 3 in L (44314)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16X40, D1= 50, External Thread, Steel, Black Plastic, Cap Black (K0155.4A41X40)
- EKLIND Ergonomic 9/64" Tip Size, 9 in Long (61909)
- EKLIND Ergonomic 4 mm Tip Size, 9 in Long (64940)
- EKLIND Ergonomic #2.5 Tip Size, 9 in Long (64925)
- EKLIND Hex Key L 11Pc Lng Arm (10211)
- EKLIND Metric Plain Ball Hex Key, 12 mm Tip Size, 8 15/64 in Long, 1 47/64 in Short, 5 PK (18624)
- EKLIND 3/4" Long Series Hex-L® Key (15248)
- DURSTON MANUFACTURING HEX & BALL SET T HANDLE 10 PC (VIBHI100)
- Eklind Hex Keys & Hex Key Sets