Eklind

Eklind Tool 269-92199 10Pc Slotted 1-4Mm & P#000-#1 Screwdriver Set


product price: $52.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Spinner-cap for precise control.
  • Precision machined tip.
  • Sizes marked permanently on cap.
  • Oil and chemical resistant.
  • Tip Size Symbol: 000 00 0 1.
  • Tip Width: 1 mm 1.500 mm 2 mm 2.500 mm 3 mm 4 mm.
  • Tip Type: Slotted Phillips.
  • Handle Color: Yellow.
  • Handle Type: Ergonomic Soft Grip.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.