Shop All Hex Keys
Eklind
Eklind Tool 269-64908 8 Key Metric Hex Power Tkey Set In Pouch 9 in. Arm
Mfr # 269-64908
Zoro # G203968876
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
8 Key Metric Hex Power Tkey Set In Pouch 9"Arm.
Heat Treated for optimum strength and ductility.
Black finish to resist rust.
Measuring System: Metric.
Tip Size: 2 mm, 2.500 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 2 mm [Min], 10 mm [Max].
Tip Type: Hex.
Overall Length: 9".
Handle Type: Cushion Grip.
Material: Alloy Steel.
Handle Color: Blue.
Includes: Pouch.
Quantity: 8 per set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel (80019D2B82665)
- MILWAUKEE TOOL 1-5/8" Threaded Steel Hawg Cutter (49-57-1625)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- BOSCH 12V 3-Plane Line Laser Level (GLL3-330C)
- EKLIND Metric Plain Hex Key, 4 mm Tip Size, 2 11/16 in Long, 15/16 in Short, 10 PK (16508)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 9 in Long, 3 in Short, 4 PK (64825)
- EKLIND HEX KEY L LONG ARM 5/8"" (14240)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (16116)
- EKLIND Eklind Tool 269-54630 3Mm X 6 Inch T-Handle Hex Key W-Cushion G (269-54630)
- EKLIND Torx(R) Plain Torx(R) Key, T9 Tip Size, 3 1/4 in Long, 39/64 in Short (15909)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/64" Tip Size, 100 PK (00109KHS)
- Eklind Hex Keys