Eklind

Eklind Tool 269-20911 #91 5-64-1-4 Size Fold-Up Hex Key Set


product price: $22.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eklind
  • MFR # 269-20911
  • Zoro # G403914598
  • UPC #
    37516209115
  • Country of Origin United States
  • Category Hex Key Sets

Description

  • Measuring System: Inch.
  • Tip Size: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32:, 3/16", 7/32", 1/4"
  • Tip Type: Ball Hex.
  • Handle Length: 4-1/4"
  • Material: Steel.
  • Finish: Black Oxide.
  • Length Group: Medium.
  • Quantity: 9 per fold-up.
  • Cube: 1 ft3.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.