Eklind

Eklind Tool 269-20811 #81 .05-5-32 Fold-Up Hexkey Set


product price: $35.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eklind
  • MFR # 269-20811
  • Zoro # G703720417
  • UPC #
    375162081182
  • Country of Origin United States
  • Category Hex Key Sets

Description

  • Measuring System: Inch.
  • Tip Size: 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32".
  • Tip Type: Hex.
  • Handle Length: 3".
  • Material: Steel.
  • Finish: Black Oxide.
  • Length Group: Short.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.