Shop All Hex Keys
Eklind
Eklind Tool 269-13213 13-Pc Ball-Hex-L-Wrenchkey Set Long Series
Mfr # 269-13213
Zoro # G203968890
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Provides 360 degrees of rotation at up to a 35 degree angle. The Burr-free short arm allows the user to apply maximum torque in required applications . Color coded compact holders . Finished to resist rust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw Arbors (DAH9383PBM)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 29/64 (45629)
- KNIPEX 5 1/4 in 19 Round Nose Jewelers Plier, Side Cutter Plastic Coated Handle (19 01 130)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15720)
- EKLIND Hex Key Balldrivr 9Pc Mm (13609)
- EKLIND Torx(R) Plain Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15915)
- EKLIND Torx(R) Plain Torx(R) Key, T20 Tip Size, 3 51/64 in Long, 3/4 in Short (15920)
- EKLIND 20mm Long Hex L Key (14604)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 8 1/2 in Long, 1 3/8 in Short (19324)
- BONDHUS Ball End T-Handle Hex Key Wrench, 5Mm (BND13164)
- Eklind Hex Keys & Hex Key Sets