Eklind

Eklind Tool 269-10614 14-Pc Metric Hex Key Setw-Metal Cas


product price: $102.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eklind
  • MFR # 269-10614
  • Zoro # G003720414
  • UPC #
    37516106148
  • Country of Origin United States
  • Category Hex Key Sets

Description

  • Produced from 8650 Chrome Nickel Alloy Steel.
  • Heat treated for superior strength.
  • Hex corners are sharp and clean.
  • Finished to resist rust.
  • Measuring System: Metric.
  • Tip Size: 0.90 mm 1.30 mm 1.50 mm 2 mm 2.50 mm 3 mm 4 mm 5 mm 6 mm 8 mm 10 mm 12 mm 14 mm 17 mm 0.90 mm [Min] 14 mm [Max].
  • Tip Type: Hex.
  • Handle Type: L-Handle.
  • Finish: Black Oxide.
  • Includes: Metal Index Case.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.