Eklind

Eklind Tool 269-10213 13 Pc. Hex-L Key Set Inch Sizes: .050 Inch - 3-8 Inch


product price: $26.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eklind
  • MFR # 269-10213
  • Zoro # G803968801
  • UPC #
    37516102133
  • Country of Origin United States
  • Category Hex Keys

Description

  • Produced from 8650 Chrome Nickel Alloy Steel.
  • Heat treated for superior strength.
  • Hex corners are sharp and clean.
  • Finished to resist rust.
  • Color coded compact holders.
  • Measuring System: Inch.
  • Tip Size: 0.05" 1/16" 5/64" 3/32" 7/64" 1/8" 9/64" 3/16" 7/32" 1/4" 5/16" 3/8".
  • Tip Type: Hex.
  • Handle Type: L-Handle.
  • Finish: Black Oxide.
  • Includes: Plastic Holder.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.