Shop All Hex Keys
Eklind
Eklind 17222 Double-Ball Hex Key Combo Set - Black Oxide; 22 Piece
Mfr # 17222
Zoro # G203968838
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Ball tip on short arm is thicker providing extra strength
- The full range of motion is 20
- Access awkward, hard to reach areas
- Not tether capable
- Sae/metric
- L-shaped, arm type long
- Includes plastic index's
- Alloy steel
- Black oxide finish
- 22 piece
- Color: Black Oxide
- Material: Steel
- Finish: Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT CNC Rack, ER/RD/DR/DA/TG 32 Collets (14819)
- GREENLEE Prtr-Nyln Cble (488-2)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-1"/0-25mm Range, 35-054-U01 (35-054-U01)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223XM-5PK)
- EKLIND SAE Plain Ball Hex Key, 3/8" Tip Size, 9 in Long, 5 in Short, 2 PK (61824)
- EKLIND 5/32 in Tip Size, 6 PK (87859)
- EKLIND SAE Plain Hex Key, 7/32" Tip Size, 3 in Long, 1 1/32 in Short, 10 PK (15114)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 11/16 in Short, 10 PK (15505)
- EKLIND SAE Plain Ball Hex Key, 1" Tip Size, 13 7/8 in Long, 3 1/32 in Short (18264)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- VEGA Hex T-Handle, 4 in x 2.5 mm (LTH0254)
- Eklind Hex Keys & Hex Key Sets