Shop All Hex Key Sets
Eklind
Eklind 14614 7 mm Long Arm Hex Key
Mfr # 2096527
Zoro # G603713007
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 2096527
- Zoro # G603713007
- UPC # 37516146144
- Country of Origin China
- Category Hex Key Sets
Description
Features
- 7 mm Long Arm Hex Key<\li>
- Handle Type: Long Arm
- Metric or SAE: Metric
- Product Type: Hex-L Key
- Number in Set: 1 pc.
- Material: Chrome Nickel Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- DRILL AMERICA m27x3 2-1/2"OD HSS Round Die (DWTMR212-27X3)
- ERIEZ Coolant Proportioner (84-1300E)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- EKLIND 9 Piece Metric Hex Key Set, 10609 (10609)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 17222 (17222)
- EKLIND 11 Piece 6" Power T T-Handle Torx Key Set (68691)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11222 (11222)
- EKLIND 6-Piece SAE Ergo-Fold Hex Key Set (25611)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64908 (64908)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- Eklind Hex Keys & Hex Key Sets