Shop All Screwdriver Bits
Eklind
Cushion Grip SAE Hex T-Key Set, 6", 8 pcs.
Mfr # 53168
Zoro # G7052320
product price: $27.09
/ea
$27.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 53168
- Zoro # G7052320
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Item | Cushion Grip SAE Hex T-Key Set,6",8PCS |
Description
Cushion Grip SAE Hex T-Key Set,6 In.,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Battery-Operated 12-Ton Crimper with Case (BAT20-12T165)
- EAZYPOWER Square Recess Power Bit, Size R2, 6" (79388/B)
- KNIPEX 6 1/4 in Long Nose Plier Plastic Coated Handle (31 11 160)
- GAMPAK Sigma Engineered Solutions ProConnex 3/8 in. D Zinc-Plated Steel 1 Hole Strap , 3PK (47919)
- EKLIND 3/16 in. Long Series Hex-L Key (15212)
- EKLIND Eklind 10222 .05-3/8" & 1.5-10MM 22Pc. Metric & SAE Hex Key Set (10222)
- EKLIND 3mm Long Series Hex L-Key (15606)
- EKLIND 22 Piece Combination (SAE and Metric) Long Hex-L Key Sets (10222)
- EKLIND Power Hex T-Key 5/64" (61905)
- DIABLO Torx #40 X 2 in. L Driver Bit Black Oxide 5 pk (DT402P5)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T8, 1", PK5 (40L602)
- Eklind Screwdrivers and Nutdrivers