Shop All Hex Key Sets
Eklind
Bal End Hex Key Set 9In1
Mfr # 25919
Zoro # G9452531
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Material Alloy Steel
- Finish Black
- Tip Size 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 25919
- Zoro # G9452531
- UPC # 37516259196
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Measurement Type | SAE |
Material | Alloy Steel |
Item | Standard Hex Key Set |
Finish | Black |
End Shape | Hex |
Key Shape | Folding |
Description
Eklind Tool Company is America's leading manufacturer of high quality industrial grade hex keys made with pride in the U.S.A. since 1950. The Eklind 25919 Ergo-Fold Fold-up Ball-Hex allen wrench - 9pc set SAE Inch Sizes 5/64-1/4 meets the most stringent requirements of professional mechanics tradespeople do-it-yourselfers and hobbyists.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Socket Set Metric 14 Pieces 4 mm to 12 mm , Chrome (J47214S)
- DRILL AMERICA 9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set (DWDSWD)
- BONDHUS ProHold Star Bit Set, 10 pcs (44038)
- VEGA INDUSTRIES Hex 4Mm Power Bit x 2 (150H040A)
- EKLIND 11 Piece SAE T-Handle (53211)
- EKLIND 22-Piece Hex Key Set, Combination Hex-L, Metric and SAE, Plastic Holder, 10222 (10222)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 17222 (17222)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20911 (20911)
- EKLIND Eklind Hex-L Assorted SAE Short Arm Hex L-Key Set 13 pc (10113)
- EKLIND 9 Piece Metric Long Hex-L Hex Key Set (10609)
- PROTO 11 Piece SAE L-Shape Hex Key Set, J4981 (J4981)
- Eklind Hex Keys & Hex Key Sets