Shop All Hex Key Sets
Eklind
9 Piece SAE T-Shape Hex Key Set, 60809
Mfr # 60809
Zoro # G2763887
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
- Measurement Type SAE
- Includes Pouch
- Handle Type T-Shape
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 60809
- Zoro # G2763887
- UPC # 037516608093
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 9" |
Length Family | Extra Long |
Range of Lengths | 9 in |
Container Height | 10 1/2 in |
Container Length | 8 13/16 in |
Container Width | 1 1/2 in |
Sizes"cluded | 1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 7/64", 9/64" |
Tip Size Code | S11 |
Description
EKLIND's 60809 9 Piece SAE T-Shape Hex Key Set provides you with a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. This set comes in a plastic case that helps to keep the tools neat and tidy. The set comprises T-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a black oxide finish. Their plastic handles provide better grip, especially in wet conditions. These hex keys are designed to work on SAE fasteners ranging from 5/64" to 9/64". Whether you are a professional or hobbyist, you will definitely want to equip yourself with the EKLIND 60809 9 Piece SAE T-Shape Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Ratcheting Comb Wrench, 9/16" (12606)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9mm (1209MRCF)
- CENTURY DRILL & TOOL 1-7/8" Hole Saw with Arbor (05830)
- HUSQVARNA CABLE, CONTROL 108 LONG (541200745)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13313 (13313)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 13211 (13211)
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10714 (10714)
- EKLIND 6 Piece Fold-Up Hex Key Set, 25160 (25160)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10707 (10707)
- EKLIND 5 Piece Metric Fold-Up Hex Key Set (21151)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4996 (J4996)
- Eklind Hex Keys & Hex Key Sets