Shop All Hex Key Sets
Eklind
9 Piece SAE Fold-Up Hex Key Set, 25910
Mfr # 25910
Zoro # G2540313
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 11/16 in
- Number of Pieces 9
- Measurement Type SAE
- Handle Material Plastic
- Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 25910
- Zoro # G2540313
- UPC # 037516259103
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Overall Length | 3 11/16 in |
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Range of Lengths | 2 in to 3 45/64 in |
Container Height | 4 7/16 in |
Length Family | Short |
Container Length | 1 1/2 in |
Container Width | 1 5/16 in |
Description
Hex Key Folding Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 9, Short, 1, No, 2 in to 3 45/64 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Die Holder Extension for M12 FUEL 16 Gauge Nibbler (49-72-0152)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (982)
- WELLER GearWrench 9/16 inch in. X 9/16 inch in. 12 Point SAE Ratcheting Combination Wrench 7.504 in. L 1 pc (86946)
- INGERSOLL-RAND 20V High-torque 3/4" Drive Cordless Impact Wrench (W7172)
- EKLIND 15 Piece Metric L-Shape Hex Key Set, 10515 (10515)
- EKLIND Hex-L 5/64"" to 1/4"" SAE Short Arm Hex L-Key Set Multi-Size in. 7 pc (69207)
- EKLIND 9-Piece SAE Ball End Fold-Up Hex Key Set (20919)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 69211 (69211)
- EKLIND 8 Piece SAE L-Shape Hex Key Set, 90100 (90100)
- EKLIND 9 Piece Metric Long Ball End Hex-L Hex Key Set (13609)
- BETA 8 Piece Metric Key Set, 24500050 (024500050)
- Eklind Hex Key Sets