Shop All Hex Key Sets
Eklind
9 Piece SAE Fold-Up Hex Key Set, 20912
Mfr # 20912
Zoro # G6997203
original price:
$5.65
8% off
new price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Number of Pieces 9
- Includes (1) Classic Steel Handle
- Finish Black
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 20912
- Zoro # G6997203
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8" , 9/64", 5/32", 3/16" |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8" , 9/64", 5/32", 3/16" |
Details
Handle Type | Fold-Up |
Number of Pieces | 9 |
Item | Standard Hex Key Set |
Includes | (1) Classic Steel Handle |
Finish | Black |
Measurement Type | SAE |
Handle Material | Chrome Plated Steel |
Container Type | None |
End Shape | Hex |
Key Shape | Folding |
Material | Alloy steel |
Description
Hex Key Set,SAE,Fold-Up,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-632 Rocker Bar, 24" (84-632)
- PROTO 11 Piece Step Plate Adapter Set (J4040)
- TEKTON 13-Tool 3/8 Inch Drive Crowfoot Wrench Organizer Rack, Black (5/16-1 in.) (ORG26113)
- STARRETT Magnetic Indicator Back, 1-7/8 In Dia (676-2)
- EKLIND Hex Key, 5/32" x 6" Size (51610)
- EKLIND 9-Piece Hex Key Set, L, Long, 2 Tips, Metric, Steel, Black Oxide, Plastic Case, 13609 (13609)
- EKLIND 8 Piece Torx? Fold-Up Torx? Key Set, 25582 (25582)
- EKLIND 8 Piece Torx? T-Shape Hex Key Set, 68688 (68688)
- EKLIND 13 Piece Ball End Hex L Hex Key Set (13213)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60909 (60909)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 64608 (64608)
- Eklind Hex Keys & Hex Key Sets