Shop All Hex Key Sets
This Product is Discontinued
Eklind
9 Piece Metric Long Handle Hex Key Set, 90609 (Discontinued)
Mfr # 90609
Zoro # G3077426
This Product is Discontinued
Key Features
- Measurement Type Metric
- Finish Black
- Includes Pouch
- Handle Type Long Handle
- Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 90609
- Zoro # G3077426
- UPC # 037516906090
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm |
Container Width | 1 7/16 in |
Container Length | 10 1/8 in |
Container Height | 8 1/2 in |
Sizes"cluded | Hex: 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm |
Description
EKLIND's 90609 9 Piece Metric Long Handle Hex Key Set is a comprehensive set of hex keys for tackling various fasteners. These metric hex keys can be used across an extensive range of applications and product categories. The set contains both long and short arm hex keys, making it versatile enough to reach into tight spots and provide control when needed. Each ball end hex key is made of alloy steel and comes complete with a black finish. Their plastic handles provide better grip, especially in wet conditions. The tip size ranges from 1.5 mm to 8 mm, while the arm length ranges between 4" to 6". EKLIND's 9 Piece Metric Long Handle Hex Key Set will give you the confidence that you have all the tools you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.