Shop All Hex Key Sets
Eklind
9 Piece Metric L-Shape Hex Key Set, 11509
Mfr # 11509
Zoro # G4370177
original price:
$14.49
26% off
new price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Alloy Steel
- Includes Plastic Index
- Measurement Type Metric
- Number of Pieces 9
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 11509
- Zoro # G4370177
- UPC # 037516115096
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Overall Length | 4 9/32" |
Container Width | 3/4 in |
Length Family | Short |
Range of Lengths | 1.70 in to 4.30 in |
Container Height | 4 3/4 in |
Container Length | 2 13/16 in |
Sizes"cluded | 1.5mm, 10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Tip Size Code | M7 |
Description
Hex Key Set, Tip Size 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Nickel Plated, 9, Plastic Holder, Short, Hex, 2, No, 1 47/64 in to 4 19/64 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2062)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92128)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (G1H250RG4)
- INGERSOLL-RAND Angle Die Grinder, 301B, 1/4 in Air Inlet, Medium Duty (IRT301B)
- EKLIND 13 Piece SAE L-Shaped Hex Key Set, 69113 (69113)
- EKLIND Hexkey Med 9-In-1 Sae (25911)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 25570 (25570)
- EKLIND 6 Piece Fold-Up Torx? Key Set, 25560 (25560)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 11907 (11907)
- EKLIND 8 Piece Fold-Up Hex Key Set, 20811 (20811)
- EKLIND 9 Piece Metric Hex Key Set, 10609 (10609)
- Eklind Wrenches