Shop All Hex Key Sets
Eklind
8 Piece SAE T-Shape Hex Key Set, 33168
Mfr # 33168
Zoro # G3116084
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Alloy Steel
- Measurement Type SAE
- Number of Pieces 8
- Finish Black Oxide
- Includes Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 33168
- Zoro # G3116084
- UPC # 037516331687
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 7/32 in, 7/64 in, 9/64 in |
Overall Length | 6" |
Length Family | Long |
Container Height | 5 in |
Container Width | 13/16 in |
Range of Lengths | 6 in |
Container Length | 8 in |
Sizes"cluded | 1/4", 1/8", 3/16", 3/32", 5/32", 7/32", 7/64", 9/64" |
Tip Size Code | S7 |
Description
EKLIND's 33168 8 Piece SAE T-Shape Hex Key Set is a compact and versatile hex key set that you can rely on for many of your projects. It has an 8-piece set, which comprises hex keys in sizes 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32" and 1/4". The hex keys are made of alloy steel with black oxide finish. Their T-shaped handles provide better grip, especially in wet conditions. Each long arm hex key is 6" long. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the EKLIND 33168 8 Piece SAE T-Shape Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING STARTINGLINE DETAIL GUN (DV802405)
- IRWIN IRWIN STRAIT-LINE MACH 6 REEL (IWHT48445)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-D (C22720)
- WALTER Advance MC716-05.75W3A-WJ30TF (MC716-05.75W3A-WJ30TF)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 35168 (35168)
- EKLIND 9 Piece SAE Ergo-Fold Hex Key Set (25911)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60909 (60909)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10907 (10907)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 (13113)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20812)
- BONDHUS. HEX GORILLAGRIP FOLD UP SET SIZES 050 THRU 316 (BND12591)
- Eklind Hex Keys & Hex Key Sets