Eklind

8 Piece Metric T-Handle


product price: $55.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish Black Oxide
  • Handle Material Plastic
  • Handle Type T-Handle
  • Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Includes 10 MM Cushion Grip Hex T-Key, 2 MM Cushion Grip Hex T-Key, 2.5 MM Cushion Grip Hex T-Key, 3 MM Cushion Grip Hex T-Key, 4 MM Cushion Grip Hex T-Key, 5 MM Cushion Grip Hex T-Key, 6 MM Cushion Grip Hex T-Key, 8 MM Cushion Grip Hex T-Key
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Eklind
  • MFR # 55508
  • Zoro # G6068427
  • UPC #
    037516555083
  • Country of Origin United States
  • Category Hex Key Sets

Dimensions

Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Overall Length 15 in
Range of Lengths 2 mm to 10 mm
Container Height 7 in
Container Width 1 5/8 in
Length Family Extra Long
Container Length 18 in

Description

Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 8, Pouch, Extra Long, 1, No, 15 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.