Shop All Hex Key Sets
Eklind
8 Piece Fold-Up Torx? Key Set, 25580
Mfr # 25580
Zoro # G2539841
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Overall Length 3 5/8 in
- Number of Pieces 8
- Measurement Type Torx
- Handle Type Fold-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 25580
- Zoro # G2539841
- UPC # 037516255808
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Overall Length | 3 5/8 in |
Tip Size | T10, T15, T20, T25, T6, T7, T8, T9 |
Container Width | 15/16 in |
Length Family | Short |
Container Length | 3 in |
Range of Lengths | 2 in to 3 19/64 in |
Container Height | 13/16 in |
Description
The EKLIND 25580 8 Piece Fold-Up Torx? Key Set is the set of tools you need to tackle fasteners that are difficult to reach. This standard hex key set comes with 8 fold-up tools, each measuring 2 in. to 3 19/64 in. long. Each tool has a T10, T15, T20, T25, T6, T7, T8 and T9 tip size. The black oxide finish gives these tools a sleek look while also preventing corrosion. The fold-up design allows you to store the tools easily when not in use. If you are looking for an efficient way to access hard-to-reach fasteners then this EKLIND 8 Piece Fold Up Torx? Key Set is definitely worth considering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Die Grinder, Compact, Right Angle, 1/4" Collet, Medium-Duty, 22,500 RPM, 90 psi (CP875)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65016)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 3/4 " L.60 mm (03450040)
- KRAFT TOOL Brick Trowel, Philadelphia, 5-7/16 x 11 in (RO310-11)
- EKLIND 8 Piece Torx? Fold-Up Torx? Key Set, 25581 (25581)
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25585 (25585)
- EKLIND Eklind Assorted Metric Short Arm Hex L-Key Set 7 pc (10507)
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 10122 (10122)
- EKLIND 16 Piece SAE L-Shape Hex Key Set, 13216 (13216)
- EKLIND 3 Piece Metric/SAE Fold-Up Hex Key Set, 25024 (25024)
- Eklind Wrenches