Shop All Hex Key Sets
Eklind
7 Piece Torx? L-Shape Torx? Key Set, 11907
Mfr # 11907
Zoro # G4370152
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Torx?
- Tip Size T10, T15, T20, T25, T27, T30, T40
- Includes (1) Plastic Index Holder
- Number of Pieces 7
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 11907
- Zoro # G4370152
- UPC # 037516119070
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40 |
Overall Length | 4 7/8" |
Length Family | Long |
Container Height | 7/16 in |
Range of Lengths | 3 3/8 in to 4 7/8 in |
Container Length | 5 1/8 in |
Container Width | 2 5/16 in |
Sizes"cluded | T10, T15, T20, T25, T27, T30, T40 |
Tip Size Code | T2 |
Description
Torx Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, Chrome, 7, Plastic Holder, Long, Torx, 2, No, 3 3/8 in to 4 7/8 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID SLIDE HAMMER ACCESSORY KIT (SG81214)
- WESTWARD Hex Rethreading Die Set, Metric 7pcs (10M989)
- LEICA LINO Line and Dot Laser, Interior/Exterior (Lino L2P5G)
- OLFA Scraper, Single Edge Razor, Utility Blade (XSR-660)
- EKLIND 7 Piece Long Torx L-Key Set (10907)
- EKLIND 8 Piece Metric T-Handle (55508)
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in (10609)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60909 (60909)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21171 (21171)
- EKLIND 9-Piece SAE Fold-Up Hex Key Set (20911)
- ARMOR COAT 13 Piece SAE L-Shape Hex Key Set, UST260660 (UST260660)
- Eklind Hex Key Sets