Shop All Hex Key Sets
Eklind
7 Piece Torx? L-Shape Torx? Key Set, 10907
Mfr # 10907
Zoro # G2691631
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) Plastic Index Holder
- Handle Material Alloy Steel
- Tip Size T10, T15, T20, T25, T27, T30, T40
- Handle Type L-Shape
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 10907
- Zoro # G2691631
- UPC # 037516109071
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40 |
Overall Length | 4 7/8" |
Container Length | 5 1/8 in |
Length Family | Long |
Container Width | 2 5/16 in |
Container Height | 7/16 in |
Range of Lengths | 3 3/8 in to 4 7/8 in |
Sizes"cluded | T10, T15, T20, T25, T27, T30, T40 |
Tip Size Code | T2 |
Description
The EKLIND 10907 7 Piece Torx? L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These Torx? hex keys can be used across an extensive range of applications and product categories. The set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of alloy steel and comes complete with a black oxide finish. Their alloy steel handles provide better grip, especially in wet conditions. These hex keys are designed to fit the unique shape of Torx? screws commonly found on automotive components, power tools, appliances and many other devices. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the EKLIND 7 Piece Torx? L-Shape Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, Variable Speed (977102-1)
- LYNDEX-NIKKEN Collet, R8, 3/4in (800-048)
- URREA 1/4"X1-3/4" Heavy-duty SAE 1/4” hex drive magnetic nutsetters (10584X)
- WERA Phillips Screwdriver, #2 (05008851001)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 11213 (11213)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60909 (60909)
- EKLIND 11 Piece 6" Power T T-Handle Torx Key Set (68691)
- EKLIND 10 Piece Torx? L-Shape Torx? Key Set, 10810 (10810)
- EKLIND 8 Piece 9" Metric Hex T-Key Set (35198)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17609 (17609)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25919 (25919)
- Eklind Wrenches