Shop All Hex Key Sets
Eklind
7 Piece Torx? L-Shape Torx? Key Set, 10707
Mfr # 10707
Zoro # G2788213
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size T10, T15, T20, T25, T27, T30, T40
- Handle Material Alloy Steel
- Number of Pieces 7
- Measurement Type Torx?
- Includes (1) Plastic Index Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 10707
- Zoro # G2788213
- UPC # 037516107077
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | T10, T15, T20, T25, T27, T30, T40 |
Overall Length | 4 7/8" |
Container Height | 7/16 in |
Range of Lengths | 2.75 in to 6.75 in |
Length Family | Long |
Container Width | 2 5/16 in |
Container Length | 5 1/8 in |
Sizes"cluded | T10, T15, T20, T25, T27, T30, T40 |
Tip Size Code | T2 |
Description
Torx Key Set, Tip Size T10, T15, T20, T25, T27, T30, T40, Black Oxide, 7, Plastic Holder, Long, Tamper Resistant Torx, 2, No, 3 3/8 in to 4 7/8 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Puller Protection Blanket (TMMX 350)
- STANLEY Rubber Mallet, Rubber, 13-1/2 In. L (57-522)
- HHIP 5/16" 5C Round Collet (3900-1117)
- CHANNELLOCK 8 in Linemans Plier, Steel (E348CB)
- EKLIND 6 Piece Fold-Up Torx? Key Set, 25560 (25560)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22571 (22571)
- EKLIND 7-Piece Metric Ergo Fold Hex Key Set (25171)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set (20812)
- EKLIND 14 Piece Metric L-Shape Hex Key Set, 10614 (10614)
- EKLIND 11 Piece SAE Long Ball End Hex-L Hex Key Set (13211)
- GREY PNEUMATIC Hex Driver, 1" DriveX22Mm (GRE4922M)
- Eklind Hex Key Sets