Shop All Hex Key Sets
Eklind
7 Piece Fold-Up Torx? Key Set, 25575
Mfr # 25575
Zoro # G2539981
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Finish Black Oxide
- Number of Pieces 7
- Measurement Type Torx Plus
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 25575
- Zoro # G2539981
- UPC # 037516255754
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Overall Length | 4 1/4 in |
Tip Size | 10IP, 15IP, 20IP, 25IP, 27IP, 30IP, 40IP |
Container Height | 1 1/4 in |
Length Family | Short |
Container Width | 1 1/2 in |
Container Length | 4 7/16 in |
Range of Lengths | 2 51/64 in to 4 in |
Description
This EKLIND 25575 7 Piece Fold-Up Torx? Key Set has a wide range of fold-up hex keys that will make your work easier. This set is designed to meet the demands of professional mechanics and repairmen. It comes with seven pieces, each with its own unique size. The hex key set features both standard and Torx Plus tips, which are not available in most sets. They come in black oxide finish for durability and better grip. Their fold-up design makes them easy to store when not in use. If you want an easy way to handle various fasteners on the job, then this EKLIND 7 Piece Fold Up Torx? Key Set is the ideal choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- MILWAUKEE TOOL 9" Carbide Grit SAWZALL Blade (3 Pk) (48-00-1430)
- TRACTEL Wire Rope Gripper, Capacity 900 lb. (FROG G2)
- DIABLO 9" L x General Purpose Cutting Reciprocating Saw Blade (DS0914BGP25)
- EKLIND 18 Piece SAE Hex Key Set, 10018 (10018)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 10509 (10509)
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in (10609)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 11509 (11509)
- EKLIND SAE T-Shape, Hex Key Set (EKL51610)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 25570 (25570)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05073596001 (05073596001)
- Eklind Wrenches