Shop All Hex Key Sets
Eklind
6 Piece Metric T-Handle
Mfr # 55196
Zoro # G6068101
original price:
$23.55
10% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Handle Material Plastic
- Handle Type T-Handle
- Tip Size 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm
- Includes 2 MM Cushion Grip Hex T-Key, 2.5 MM Cushion Grip Hex T-Key, 3 MM Cushion Grip Hex T-Key, 4 MM Cushion Grip Hex T-Key, 5 MM Cushion Grip Hex T-Key, 6 MM Cushion Grip Hex T-Key
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 55196
- Zoro # G6068101
- UPC # 037516551962
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm |
Overall Length | 9 in |
Range of Lengths | 2 mm to 6 mm |
Container Width | 1 5/16 in |
Length Family | Extra Long |
Container Length | 11 in |
Container Height | 5 in |
Description
Hex Key Set, Tip Size 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, Black Oxide, 6, Pouch, Extra Long, 1, No, 9 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF3412516)
- K-TOOL INTERNATIONAL 8" L Cast Iron Pipe Wrench, 8" (KTI-49008)
- HHIP 1/8 X .362 X .316 X 3/4 X 2-1/8 Taper 3/4 Spiral Flute Pipe Reamer (2006-2018)
- WOODOWL Ultra Smooth Tri-Cut Auger 18" x 1-1/8" (09815)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10111 (10111)
- EKLIND Hex-L 5/64"" to 1/4"" SAE Short Arm Hex L-Key Set Multi-Size in. 7 pc (69207)
- EKLIND 8 Piece SAE T-Shape Hex Key Set, 33168 (33168)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60609 (60609)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25910 (25910)
- EKLIND 8 Piece 9" Metric Hex T-Key Set (35198)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 20911 (20911)
- Eklind Hex Key Sets