Shop All Hex Key Sets
Eklind
6 Piece Metric Fold-Up Hex Key Set, 21151
Mfr # 21151
Zoro # G9447616
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Finish Black
- Material Alloy Steel
- Handle Type Fold-Up
- Tip Size 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 21151
- Zoro # G9447616
- UPC # 37516211514
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Number of Pieces | 6 |
Finish | Black |
Material | Alloy Steel |
Handle Type | Fold-Up |
Item | Standard Hex Key Set |
Measurement Type | Metric |
End Shape | Hex |
Key Shape | Folding |
Description
EKLIND TOOL COMPANY is America's leading manufacturer of high quality
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 1.70 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (6151711)
- DRILL AMERICA 2-5/16" Carbide Tipped Hole Cutter 3/16" Depth of Cut (DMS04-8059)
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- WILLIAMS 3/8" Drive Socket Set (JHW50666)
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25580 (25580)
- EKLIND SAE T-Shape, Hex Key Set (EKL51610)
- EKLIND 6 Piece SAE Fold-Up Hex Key Set, 25611 (25611)
- EKLIND 11 Piece SAE T-Handle (53511)
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64906 (64906)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22571 (22571)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 11509 (11509)
- Eklind Hex Keys & Hex Key Sets