Shop All Hex Key Sets
Eklind
6 Piece Fold-Up Torx? Key Set, 25561
Mfr # 25561
Zoro # G2539710
original price:
$23.69
28% off
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Handle Material Plastic
- Overall Length 5 1/4 in
- Measurement Type Torx
- Tip Size T25, T27, T30, T40, T45, T50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 25561
- Zoro # G2539710
- UPC # 037516255617
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Overall Length | 5 1/4 in |
Tip Size | T25, T27, T30, T40, T45, T50 |
Container Width | 1 5/8 in |
Container Length | 5 1/2 in |
Range of Lengths | 3 19/64 in to 4 7/8 in |
Length Family | Short |
Container Height | 1 1/2 in |
Description
Torx Key Folding Set, Tip Size T25, T27, T30, T40, T45, T50, Black Oxide, 6, Short, 1, No, 3 19/64 in to 4 7/8 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .501"-.625", 125 pcs. (101200600)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 18" (QTT3418)
- EKLIND Hex Key Mm Set L 7Pc (69205)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25912 (25912)
- EKLIND 9 Piece Fold-Up Hex Key Set, 20911 (20911)
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in (10609)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 25570 (25570)
- EKLIND Eklind 20911 5/64-1/4" 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- BONDHUS 2 Piece Metric T-Shape, Hex Key Set (BND13360)
- Eklind Wrenches