Shop All Hex Key Sets
Eklind
6 Piece Fold-Up Hex Key Set, 25160
Mfr # 25160
Zoro # G2540094
original price:
$15.21
24% off
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Insulated No
- Overall Length 3 5/16 in
- Handle Type Fold-Up
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eklind
- MFR # 25160
- Zoro # G2540094
- UPC # 037516251602
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Overall Length | 3 5/16 in |
Tip Size | 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm |
Length Family | Short |
Container Length | 1 1/4 in |
Container Width | 1 1/4 in |
Container Height | 3 13/16 in |
Range of Lengths | 2 in to 3 19/64 in |
Description
This EKLIND 25160 6 Piece Fold-Up Hex Key Set comes with a fold-up handle that allows you to work in tight spaces. These hex keys are designed for professional use and can be used on a wide range of applications. This set has a comprehensive range of metric hex keys, from 2 mm to 6 mm in size. The black oxide finish provides corrosion resistance and durability. Each long arm hex key is made of vanadium molybdenum steel and comes complete with a fold-up plastic handle for ease of use. They also come with an overall length ranging between 2 in to 3 19/64 in., so they can reach into small spaces. If you want the best tools for your job, then look no further than the EKLIND 25160 6 Piece Fold-Up Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch, Roll Pin, 3/16 In (J49316)
- DRILL AMERICA #6-3MT 1-1/16" 1-9/32" Taper Shank Shell Reamer Arbor (DWRSRA6TS)
- HHIP M3.5 X 11 Screw (2100-0083)
- WOLFCRAFT Wolfcraft 2758 Drill Stop Set 7 Piece (2009777)
- EKLIND 6 Piece SAE Fold-Up Hex Key Set, 25611 (25611)
- EKLIND 6 Piece Metric Fold-Up Hex Key Set, 25161 (25161)
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13413 (13413)
- EKLIND 8 Piece 9" Metric Hex T-Key Set (35198)
- EKLIND 8 Piece SAE Fold-Up Hex Key Set, 20812 (20812)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66994.G (66994)
- Eklind Wrenches