Shop All Hex Key Sets
Eklind
5 Piece SAE Fold-Up Hex Key Set, 20511
Mfr # 20511
Zoro # G3502335
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Measurement Type SAE
- Tip Size 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in
- Finish Black Oxide
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eklind
- MFR # 20511
- Zoro # G3502335
- UPC # 037516205117
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in |
Overall Length | 5 3/32" |
Length Family | Long |
Container Width | 1 1/4 in |
Container Length | 1 5/16 in |
Container Height | 5 5/16 in |
Range of Lengths | 3.30 in to 5.10 in |
Sizes"cluded | 1/4", 3/16", 3/8", 5/16", 7/32" |
Tip Size Code | S1 |
Description
EKLIND's 20511 5 Piece SAE Fold-Up Hex Key Set is the ideal tool for hexagon socket screws. This standard set comes with five fold-up hex keys that are perfect for your next project. The set includes five fold-up hex keys of various sizes, ranging from 1/4" to 7/32". Each long arm hex key is made of alloy steel and has a black oxide finish. Their alloy steel handles provide better grip, especially in wet conditions. These tools are all SAE measurements and have an overall length of 5 3/32". EKLIND's 20511 5 Piece SAE Fold-Up Hex Key Set provides you with the necessary versatility to tackle different types of fasteners in various applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Phillips 2 Reduced Insert Bit x 1" Extr (125P2RX)
- J-B WELD High Heat Epoxy Putty Stick, For Manifolds, Tail Pipes, Mufflers/O (JBW8297)
- GREENFIELD THREADING Spiral Flute Tap Bottoming, 3 Flutes (367917)
- OLFA Snap-Off Utility Knife, Stainless Steel 5 1/2 in L (SVR-1)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10111 (10111)
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64606 (64606)
- EKLIND 8 Piece Metric T-Shape Hex Key Set, 55198 (55198)
- EKLIND 8 Piece Fold-Up Hex Key Set, 20811 (20811)
- EKLIND 16 Piece Metric/SAE Fold-Up Hex Key Set, 25016 (25016)
- EKLIND 11 Piece SAE T-Handle (53511)
- BONDHUS 9 Piece SAE Fold-Up Hex Key Set, 14591 (14591)
- Eklind Wrenches